Zoro Homepage

Carbide Bur, Pointed Nose Tree Shape

  • Mfr # M40436

  • Zoro # G7681998


product price: $29.69
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Pointed Nose Tree
Cutter Dia.
9.50mm
Length of Cut
19.10 mm
Overall Length
63 1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M40436
Zoro #
G7681998
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
9.50mm
Length of Cut
19.10 mm
Overall Length
63 1/2 mm
Shank Size
6.00mm
Head Length
19 3/32 mm

Details

Cutting Edge Type
Single Cut
Shape
Pointed Nose Tree
Trade Number
SG-03M
Max. RPM
66,000
Item
Carbide Bur
Shank Material
Steel
Application
Metalworking, Deburring
Type
Carbide
Head Shape
Tree
End Type
Pointed

Description

Carbide Bur, End Type Pointed, Head Length 19 3/32 mm, Overall Length 63 1/2 mm, Trade Number SG-03M, Head Shape Tree, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.