Zoro Homepage

Carbide Bur, Pointed Nose Tree Shape

  • Mfr # M41432

  • Zoro # G7681961


product price: $26.29
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Pointed Nose Tree
Cutter Dia.
7/64"
Length of Cut
12.70 mm
Trade Number
SG-53M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M41432
Zoro #
G7681961
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
7/64"
Length of Cut
12.70 mm
Overall Length
38 3/32 mm
Shank Size
3.00mm
Shank Dia.
3 mm
Head Dia.
4 49/64 mm
Head Length
12 45/64 mm

Details

Cutting Edge Type
Double Cut
Shape
Pointed Nose Tree
Trade Number
SG-53M
Application
Metalworking, Deburring
Shank Material
Carbide
Type
Carbide
Max. RPM
80,000
Item
Carbide Bur
End Type
Pointed
Head Shape
Tree

Description

Carbide Bur, End Type Pointed, Shank Dia. 3 mm, Head Dia. 4 49/64 mm, Head Length 12 45/64 mm, Included Angle Not Applicable, Overall Length 38 3/32 mm, Trade Number SG-53M, Head Shape Tree, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.