Zoro Homepage

Carbide Bur, Pointed Nose Tree Shape

  • Mfr # M41439

  • Zoro # G7681471


product price: $40.89
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Pointed Nose Tree
Cutter Dia.
12.70mm
Length of Cut
25.40 mm
Trade Number
SG-05M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M41439
Zoro #
G7681471
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
12.70mm
Length of Cut
25.40 mm
Overall Length
69 29/32 mm
Shank Size
6.00mm
Head Length
25 13/32 mm

Details

Cutting Edge Type
Double Cut
Shape
Pointed Nose Tree
Trade Number
SG-05M
Max. RPM
50,000
Type
Carbide
Application
Metalworking, Deburring
Item
Carbide Bur
Shank Material
Steel
End Type
Pointed
Head Shape
Tree

Description

Carbide Bur, End Type Pointed, Head Length 25 13/32 mm, Overall Length 69 29/32 mm, Trade Number SG-05M, Head Shape Tree, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.