Zoro Homepage

Carbide Bur, Pointed Tree, 1/2, dbl Cut

  • Mfr # M41424

  • Zoro # G0742725


product price: $44.49
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Pointed Tree
Cutter Dia.
1/2"
Length of Cut
1 in
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M41424
Zoro #
G0742725
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1 in
Overall Length
2 3/4 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
1/2 in
Head Length
1 in

Details

Cutting Edge Type
Double Cut
Shape
Pointed Tree
Trade Number
SG-5
Shank Material
Hardened Steel
Max. RPM
50,000
Item
Carbide Bur
Application
For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
Head Shape
Tree
End Type
Pointed
Cut Type
Double
System of Measurement
Inch

Description

Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SG-5, Head Shape Tree, System of Measurement Inch, Shank Material Hardened Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.