Zoro Homepage

Carbide Bur, Round Nose Tree, 3/4, dbl Cut

  • Mfr # M41394

  • Zoro # G4328676


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Cutting Edge Type
Double Cut
Shape
Round Nose Tree
Cutter Dia.
3/4"
Length of Cut
1 1/4 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M41394
Zoro #
G4328676
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/4"
Length of Cut
1 1/4 in
Overall Length
3 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
3/4 in
Head Length
1 1/4 in

Details

Cutting Edge Type
Double Cut
Shape
Round Nose Tree
Trade Number
SF-14
Item
Carbide Bur
Application
For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
Max. RPM
33,000
Shank Material
Hardened Steel
End Type
Radius
Cut Type
Double
Head Shape
Tree
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 1 1/4 in, Included Angle Not Applicable, Overall Length 3 in, Trade Number SF-14, Head Shape Tree, System of Measurement Inch, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.