Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Round Nose Tree Shape

  • Mfr # M40578

  • Zoro # G7681368


product price: $55.69
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Round Nose Tree
Cutter Dia.
12.70mm
Length of Cut
25.40 mm
Overall Length
69 29/32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M40578
Zoro #
G7681368
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
12.70mm
Length of Cut
25.40 mm
Overall Length
69 29/32 mm
Shank Size
6.00mm
Shank Dia.
6 mm
Head Length
25 13/32 mm
Head Dia.
12 45/64 mm

Details

Cutting Edge Type
Single Cut
Shape
Round Nose Tree
Trade Number
SF-05M
Type
Carbide
Application
Deburring Non-Ferrous Materials and Plastics
Max. RPM
50,000
Shank Material
Steel
Item
Carbide Bur
Cut Type
Aluminum
Head Shape
Tree
End Type
Radius

Description

Carbide Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 6 mm, Head Dia. 12 45/64 mm, Head Length 25 13/32 mm, Included Angle Not Applicable, Overall Length 69 29/32 mm, Trade Number SF-05M, Head Shape Tree, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.