Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Round Nose Tree Shape

  • Mfr # M41399

  • Zoro # G7681410


product price: $17.89
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Round Nose Tree
Cutter Dia.
7/64"
Length of Cut
12.70 mm
Trade Number
SF-51M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M41399
Zoro #
G7681410
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
7/64"
Length of Cut
12.70 mm
Overall Length
44 1/2 mm
Shank Size
3.00mm
Head Length
12 45/64 mm

Details

Cutting Edge Type
Double Cut
Shape
Round Nose Tree
Trade Number
SF-51M
Item
Carbide Bur
Type
Carbide
Application
Metalworking, Deburring
Shank Material
Carbide
Max. RPM
70,000
Head Shape
Tree
End Type
Radius

Description

Carbide Bur, End Type Radius, Head Length 12 45/64 mm, Overall Length 44 1/2 mm, Trade Number SF-51M, Head Shape Tree, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.