Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Burr, 60 Deg, 1/4 In

  • Mfr # M40633

  • Zoro # G2826381


product price: $25.49
/ea

Key Features

Overall Length
2 in
Measurement System
Fractional Inch
Included Angle
60
Primary Material Application
All Materials
Cutting Capacity
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M40633
Zoro #
G2826381
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Body Dia.
1/4 in
Shank Length
1 5/16 in
Shank Dia.
1/4 in
Pilot Dia.
1/4 in
Size - Decimal
1/4 in - 0.2500

Details

Measurement System
Fractional Inch
Included Angle
60
Primary Material Application
All Materials
Cutting Capacity
1/4"
Finish - Machining
Bright (Uncoated)
Number of Flutes
16
Finish
Bright (Uncoated)
Type
CS-M Multi-Fl DE Burr
Countersink Angle
60 Degrees
Item
M40633
Number of Pieces
1
Application
Steel, Cast Iron, Non-Ferrous
Material
Carbide
Primary Material Application ISO Code
K, N1, N3, N4, P
Material - Machining
Carbide
Shank Type - Machining
Straight

Description

M40633, 60 Degrees , 1/4 in, Carbide, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.