Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Burr, 90 Deg, 1/2 In

  • Mfr # M40641

  • Zoro # G1369733


product price: $33.99
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Cone
Cutter Dia.
1/2"
Length of Cut
3/8"
Trade Number
SK-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M40641
Zoro #
G1369733
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
3/8"
Overall Length
2 1/8 in
Shank Size
1/4"
Shank Dia.
1/4 in
Shank Length
1 3/4 in
Pilot Dia.
1/2 in
Body Dia.
1/2 in
Size - Decimal
1/2 in - 0.5000

Details

Cutting Edge Type
Single Cut
Shape
Cone
Trade Number
SK-5
Primary Material Application ISO Code
K, N1, N3, N4, P
Number of Flutes
22
Number of Pieces
1
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Type
CS-M Multi-Flute Burr
Countersink Angle
90 Degrees
Primary Material Application
All Materials
Item
M40641
Cutting Capacity
1/2"
Material
Carbide
Shank Material
steel
Measurement System
Fractional Inch
Application
Steel, Cast Iron, Non-Ferrous
Included Angle
90
Shank Type - Machining
Straight

Description

M40641, 90 Degrees , 1/2 in, Carbide, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.