Zoro Homepage

Carbide Drill, 10.30 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Straight Shank

  • Mfr # 17050110300

  • Zoro # G2728579


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Overall Length
102 mm
Flute Length
55 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17050110300
Zoro #
G2728579
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
10.3 mm
Overall Length
102 mm
Flute Length
55 mm
Sizes Included
10.30mm
Depth:Dia. Ratio
3xD
Shank Dia.
12 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.4055
Grade
WU25PD
Flute Type
Spiral
Standards
DIN 6537
List Number
TDS501
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application
Metalworking
Drill Bit Point Type
Conical

Description

Screw Machine Drill Bit, Drill Bit Size 10.3 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4055

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.