Zoro Homepage

Carbide Drill, 11.10 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Straight Shank

  • Mfr # VDS401A11100

  • Zoro # G2731537


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Overall Length
102 mm
Drill Bit Size
11.1 mm
Point Angle
140 Degrees
Flute Length
55 mm
Shank Diameter
.4724"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS401A11100
Zoro #
G2731537
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
102 mm
Drill Bit Size
11.1 mm
Flute Length
55 mm
Shank Diameter
.4724"
Sizes Included
11.10mm
Depth:Dia. Ratio
3xD
Shank Dia.
12 mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
3xD

Details

Item
Screw Machine Drill Bit
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Coolant Through
Yes
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.4370
Application
Metalworking
Shank Type
Straight
List Number
VDS401A
Drill Bit Point Angle
140 Degrees
Point Type
Conical
Grade
WU25PD
Standards
DIN 6535 / DIN 6537
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Measurement System
Metric

Description

Screw Machine Drill Bit, Drill Bit Size 11.1 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4370

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.