Carbide Drill, 14.90 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Straight Shank
Mfr # VDS401A14900
Zoro # G2732009
product price: $317.99
/ea
Free Shipping & Returns
Key Features
Overall Length
115 mm
Flute Length
65 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VDS401A14900
Zoro #
G2732009
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
14.9 mm
Overall Length
115 mm
Flute Length
65 mm
Shank Dia.
16 mm
Depth:Dia. Ratio
3xD
Sizes Included
14.90mm
Details
Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.5866
Standards
DIN 6535 / DIN 6537
Flute Type
Spiral
Grade
WU25PD
List Number
VDS401A
Coolant Fed
Coolant Through
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application
Metalworking
Drill Bit Point Type
Conical
Description
Screw Machine Drill Bit, Drill Bit Size 14.9 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5866
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.