Zoro Homepage

Carbide Drill, 15.10 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Straight Shank

  • Mfr # VDS201A15100

  • Zoro # G2735752


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Overall Length
115 mm
Drill Bit Size
15.1 mm
Point Angle
140 Degrees
Flute Length
65 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS201A15100
Zoro #
G2735752
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
115 mm
Drill Bit Size
15.1 mm
Flute Length
65 mm
Sizes Included
15.10mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Shank Dia.
16 mm

Details

Item
Screw Machine Drill Bit
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Coolant Through
No
Drill Bit Point Angle
140 Degrees
Point Type
Conical
Decimal Equivalent
0.5945
Flute Type
Spiral
Standards
DIN 6535 / DIN 6537
Grade
WU25PD
List Number
VDS201A
Application
Metalworking
Shank Type
Straight
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Shank Type - Machining
Straight

Description

Screw Machine Drill Bit, Drill Bit Size 15.1 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5945

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.