Zoro Homepage

Carbide Drill, 16.60 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Straight Shank

  • Mfr # VDS401A16600

  • Zoro # G2732252


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Overall Length
123 mm
Drill Bit Size
16.6 mm
Point Angle
140 Degrees
Flute Length
73 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS401A16600
Zoro #
G2732252
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
123 mm
Drill Bit Size
16.6 mm
Flute Length
73 mm
Sizes Included
16.60mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
3xD
Shank Dia.
18 mm
Depth x Dia. Ratio
3xD

Details

Item
Screw Machine Drill Bit
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Coolant Through
Yes
Flute Type
Spiral
Drill Bit Point Angle
140 Degrees
Standards
DIN 6535 / DIN 6537
Application
Metalworking
Grade
WU25PD
Cutting Direction
Right Hand
Shank Type
Straight
Decimal Equivalent
0.6535
List Number
VDS401A
Point Type
Conical
Coolant Fed
Coolant Through
Measurement System
Metric
Shank Type - Machining
Straight

Description

Screw Machine Drill Bit, Drill Bit Size 16.6 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6535

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.