Zoro Homepage
This item is Discontinued.
Widia Screw Machine Drill Bit, 6.00mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish 17050106000

Screw Machine Drill Bit, 6.00mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (Discontinued)

  • Mfr # 17050106000
  • Zoro # G2728168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17050106000
Zoro #
G2728168
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
6.00mm
Shank Dia.
6.00mm
Overall Length
66.00mm
Flute Length
28.00mm
Maximum Drilling Depth
20.00mm
Depth:Dia. Ratio
3xD
Sizes Included
6.00mm
Depth x Dia. Ratio
3xD
Shank Length
36.00mm
Drill Point Length
1.0040mm
Drill Diameter Tolerance
M7
Drill Length Class
Screw Machine Length

Details

Item
Screw Machine Drill Bit
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.2362
Drill Bit Finish
TiAlN
Flute Type
Helical
Cutting Direction
Right Hand
Number of Flutes
2
Application
Metalworking
Point Type
Conical
Grade
WU25PD
Standards
DIN 6537
Coolant Through
Yes
List Number
TDS501
Coolant Fed
Coolant Through
Series
TDS501
Shank Type - Machining
Straight
Material Grade - Machining
WU25PD
Sheeter Drill
No
Drill Bit Point Type
Conical Point
Primary Material Application ISO Code
K, P
Number of Coolant Holes
2
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Finish - Machining
TiAlN
Measurement System
Metric
Material - Machining
Carbide

Description

Screw Machine Drill Bit, Drill Bit Size 6.00mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2362

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.