Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Router, Diamond Cut, 1/4 In

  • Mfr # M34832

  • Zoro # G2567993


product price: $25.99
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Diamond Cut
Cutter Dia.
1/4 in
Length of Cut
3/4 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M34832
Zoro #
G2567993
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4 in
Length of Cut
3/4 in
Overall Length
2 1/2 in
Shank Size
1/4"
Shank Dia.
1/4 in

Details

Cutting Edge Type
Double Cut
Shape
Diamond Cut
Max. RPM
10,000
Shank Material
Carbide
Application
Fiberglass Routing
Item
Solid Router Bit
Type
Carbide
Primary Material Application ISO Code
O
Primary Material Application
Composite
Single End/Double End
Single End
Material - Machining
Carbide
Measurement System
Inch
Router Bit Flute Type
Diamond Cut
Shank Type - Machining
Straight
List Number
CRTF-BE
Chip Removal Direction
Downcut/Upcut

Description

Solid Router Bit, Primary Material Application Composite, Diamond Cut, Inch, 1/4 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.