Zoro Homepage
This item is Discontinued.
Widia Triangle Turning Insert, Triangle, 3/8" TNGA332S0420MT

Triangle Turning Insert, Triangle, 3/8" (Discontinued)

  • Mfr # TNGA332S0420MT
  • Zoro # G3926831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNGA332S0420MT
Zoro #
G3926831
UPC #
4021169700323
Country of Origin
United States

Dimensions

Insert Size
0.3750"
Mounting Hole Dia.
0.1500"
Insert Thickness
0.1875"
Corner Radius
1/32 in
Through Hole Inside Dia.
0.1500 in
Depth of Cut
0.0590 in
Thickness
3/16 in
Cutting Edge Length
16.50mm

Details

Grade
WBK45U
Inscribed Circle
3/8 in
Insert Style
TNGA
Insert Shape
Triangle
Cutting Direction
Neutral
Item
Triangle Turning Insert
Coating
Bright (Uncoated)
Style
TNGA
Chip-Breaker
No
Insert Material
BN-High CBN
Mounting Style
Cylindrical Fixing Hole
ISO Number
TNGA160408S01020MT
Cutting Material Coverage
Multi-Tip
Cutting Edge
Chamfered and Rounded
Clearance Angle
0 Degrees
Manufacturer Grade
WBK45U
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Straight Hole
Shape
Triangle
Material - Machining
CBN
Included Angle
60 Degrees
ANSI Code
TNGA332S0420MT
Cutting Application
Turning
Measurement System
Fractional Inch

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TNGA332S0420MT, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.