Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 12.00mm Size, 118.00mm L

  • Mfr # 050270-001200

  • Zoro # G6283763


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
12.00mm - 0.4724
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050270-001200
Zoro #
G6283763
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
12.00mm - 0.4724
Flute Length
24.00 mm
Size
12.00mm
Size- Decimal
12.00mm (0.4724)
Reamer Size
12.00 mm
Overall Length
118.00 mm
Dimension Type
Metric
Shank Dia.
12 mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Secondary Material Application
All Materials
Reamer Application
Through Hole
Primary Material Application
All Materials
Cutting Direction
Right Hand
Primary Material Application ISO Code
K, M, N1, N3, N4, P3, S
Shank Type
Straight
Coolant Through
Yes
Material
Carbide
Number of Flutes
6
Decimal Equivalent
0.4724
Spiral Direction
Right Hand
Coolant Fed
Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 12.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.