Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 12.00mm Size, 118.00mm L

  • Mfr # 050271-001200

  • Zoro # G6298308


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
12.00mm - 0.4724
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Helical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050271-001200
Zoro #
G6298308
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
12.00mm - 0.4724
Flute Length
24.00 mm
Reamer Size
12.00 mm
Overall Length
118.00 mm
Shank Dia.
12 mm
Size
12.00mm
Dimension Type
Metric
Size- Decimal
12.00mm (0.4724)

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Helical
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Shank Type
Straight
Decimal Equivalent
0.4724
Spiral Direction
Left Hand
Primary Material Application
All Materials
Primary Material Application ISO Code
K, M, N1, N3, N4, P3, S
Secondary Material Application
All Materials
Number of Flutes
6
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Material
Carbide
Coolant Through
Yes
Reamer Application
Through Hole
Coolant Fed
Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 12.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.