Zoro Homepage

Chucking Reamer, 14.00mm Size, 132.00mm L

  • Mfr # 050270-001400

  • Zoro # G6276282


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
14.00mm - 0.5512
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050270-001400
Zoro #
G6276282
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
14.00mm - 0.5512
Flute Length
28.00 mm
Dimension Type
Metric
Size
14.00mm
Overall Length
132.00 mm
Shank Dia.
14 mm
Reamer Size
14.00 mm
Size- Decimal
14.00mm (0.5512)

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 14.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.