Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 2.00mm Size, 48.00mm L

  • Mfr # 050227-000200

  • Zoro # G6267742


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
2.00mm - 0.0787
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Helical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050227-000200
Zoro #
G6267742
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
2.00mm - 0.0787
Flute Length
6.00 mm
Overall Length
48.00 mm
Dimension Type
Metric
Size- Decimal
2.00mm (0.0787)
Size
2.00mm
Shank Dia.
3 mm
Reamer Size
2.00 mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Helical
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Material
Carbide
Shank Type
Straight
Decimal Equivalent
0.0787
Secondary Material Application
All Materials
Cutting Direction
Right Hand
Primary Material Application
All Materials
Spiral Direction
Left Hand
Number of Flutes
4
Primary Material Application ISO Code
K, M, N1, N3, N4, P3, S
Coolant Through
No
Reamer Application
Through Hole
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 2.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.