Zoro Homepage

Chucking Reamer, 2.80mm Size, 61.00mm L

  • Mfr # 050221-000028

  • Zoro # G6313513


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Size - Decimal
2.80mm - 0.1102
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Helical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050221-000028
Zoro #
G6313513
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
2.80mm - 0.1102
Flute Length
15.00 mm
Shank Dia.
2.8 mm
Size
2.80mm
Reamer Size
2.80 mm
Dimension Type
Metric
Overall Length
61.00 mm
Size- Decimal
2.80mm (0.1100)

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 2.80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.