Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 29.00mm Size, 242.40mm L

  • Mfr # TRF29000H7HF

  • Zoro # G6250848


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
29.00mm - 1.1417
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Helical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRF29000H7HF
Zoro #
G6250848
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
29.00mm - 1.1417
Flute Length
7.50 mm
Overall Length
242.40 mm
Size- Decimal
29.00mm (1.1417)
Shank Dia.
25 mm
Dimension Type
Metric
Reamer Size
29.00 mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Helical
Cutting Direction - Machining
Right Hand
Finish - Machining
AlCrN
Primary Material Application
Cast Iron, Stainless Steel, Steel
Number of Flutes
8
Primary Material Application ISO Code
K, M, P
Shank Type
Straight
Decimal Equivalent
1.1417
Material
Carbide
Finish
AlCrN
Spiral Direction
Left Hand
Coolant Through
Yes
Cutting Direction
Right Hand
Secondary Material Application ISO Code
S
Reamer Application
Through Hole
Coolant Fed
Coolant Through

Description

Chucking Reamer, Carbide, AlCrN, Straight, Metric, 29.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.