Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 3.00mm Size, 48.00mm L

  • Mfr # 050227-000300

  • Zoro # G6297842


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
3.00mm - 0.1181
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Helical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050227-000300
Zoro #
G6297842
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
3.00mm - 0.1181
Flute Length
6.00 mm
Overall Length
48.00 mm
Reamer Size
3.00 mm
Size- Decimal
3.00mm (0.1181)
Size
3.00mm
Shank Dia.
3 mm
Dimension Type
Metric

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Helical
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, M, N1, N3, N4, P3, S
Number of Flutes
4
Secondary Material Application
All Materials
Primary Material Application
All Materials
Reamer Application
Through Hole
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Shank Type
Straight
Decimal Equivalent
0.1181
Material
Carbide
Coolant Through
No
Spiral Direction
Left Hand
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 3.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.