Zoro Homepage

Chucking Reamer, 3.50mm Size, 70.00mm L

  • Mfr # 050221-000035

  • Zoro # G6286782


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Size - Decimal
3.50mm - 0.1378
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Helical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050221-000035
Zoro #
G6286782
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
3.50mm - 0.1378
Flute Length
18.00 mm
Reamer Size
3.50 mm
Overall Length
70.00 mm
Size
3.50mm
Shank Dia.
3.5 mm
Dimension Type
Metric
Shank Size
3.50mm
Size- Decimal
3.50mm (0.1378)

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 3.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.