Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 4.00mm Size, 54.00mm L

  • Mfr # 050222-000400

  • Zoro # G6297571


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
4.00mm - 0.1575
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050222-000400
Zoro #
G6297571
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
4.00mm - 0.1575
Flute Length
8.00 mm
Reamer Size
4.00 mm
Shank Size
4.00mm
Overall Length
54.00 mm
Size- Decimal
4.00mm (0.1575)
Dimension Type
Metric
Size
4.00mm
Shank Dia.
4 mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type
Straight
Decimal Equivalent
0.1575
Number of Flutes
4
Cutting Direction
Right Hand
Secondary Material Application
All Materials
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Coolant Through
No
Primary Material Application
All Materials
Reamer Application
Through Hole
Primary Material Application ISO Code
K, M, N, S1
Spiral Direction
Right Hand
Material
Carbide
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 4.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.