Zoro Homepage

Chucking Reamer, 5.00mm Size, 74.00mm L

  • Mfr # 050270-000500

  • Zoro # G6300371


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
5.00mm - 0.1969
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050270-000500
Zoro #
G6300371
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
5.00mm - 0.1969
Flute Length
12.00 mm
Overall Length
74.00 mm
Size
5.00mm
Dimension Type
Metric
Size- Decimal
5.00mm (0.1969)
Shank Size
6.00mm
Shank Dia.
6 mm
Reamer Size
5.00 mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, M, N1, N3, N4, P3, S
Secondary Material Application
All Materials
Reamer Application
Through Hole
Coolant Through
Yes
Decimal Equivalent
0.1969
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Number of Flutes
4
Shank Type
Straight
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Primary Material Application
All Materials
Material
Carbide
Coolant Fed
Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 5.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.