Zoro Homepage

Chucking Reamer, 6.00mm Size, 74.00mm L

  • Mfr # 050227-000600

  • Zoro # G6260173


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
6.00mm - 0.2362
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Helical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050227-000600
Zoro #
G6260173
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
6.00mm - 0.2362
Flute Length
12.00 mm
Dimension Type
Metric
Reamer Size
6.00 mm
Shank Dia.
6 mm
Size- Decimal
6.00mm (0.2362)
Size
6.00mm
Overall Length
74.00 mm
Shank Size
6.00mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Helical
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
4
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Cutting Direction
Right Hand
Spiral Direction
Left Hand
Reamer Application
Through Hole
Shank Type
Straight
Material
Carbide
Coolant Through
No
Primary Material Application
All Materials
Decimal Equivalent
0.2362
Secondary Material Application
All Materials
Primary Material Application ISO Code
K, M, N1, N3, N4, P3, S
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 6.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.