Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 7.00mm Size, 109.00mm L

  • Mfr # 050221-000070

  • Zoro # G6266543


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
7.00mm - 0.2756
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Helical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050221-000070
Zoro #
G6266543
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
7.00mm - 0.2756
Flute Length
31.00 mm
Size- Decimal
7.00mm (0.2756)
Dimension Type
Metric
Size
7.00mm
Overall Length
109.00 mm
Reamer Size
7.00 mm
Shank Dia.
7.1 mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Helical
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Secondary Material Application
All Materials
Cutting Direction
Right Hand
Material
Carbide
Reamer Application
Through Hole
Coolant Through
No
Number of Flutes
6
Primary Material Application ISO Code
K, M, N1, N3, N4, P3, S
Spiral Direction
Left Hand
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Decimal Equivalent
0.2756
Primary Material Application
All Materials
Shank Type
Straight
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 7.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.