Zoro Homepage

Chucking Reamer, 8.00mm Size, 91.00mm L

  • Mfr # 050227-000800

  • Zoro # G6244143


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
8.00mm - 0.3150
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Helical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050227-000800
Zoro #
G6244143
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
8.00mm - 0.3150
Flute Length
16.00 mm
Shank Size
8.00mm
Size
8.00mm
Overall Length
91.00 mm
Size- Decimal
8.00mm (0.3150)
Dimension Type
Metric
Reamer Size
8.00 mm
Shank Dia.
8 mm

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 8.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.