Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor Cham End Mill, 1/2" Dia, 1-1/4" Cut

  • Mfr # TC6ANR13025

  • Zoro # G0127222


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
6 in
Shank Dia.
1/2 in
Length of Cut
1 1/4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC6ANR13025
Zoro #
G0127222
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Length of Cut
1 1/4 in
Milling Dia.
0.5 in
Milling Diameter
1/2"
Dimension Type
Decimal inch

Details

Item
Roughing End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Application
Roughing
Helix Angle
30 Degrees
Grade
0
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Pitch
Chamfered Pitch
Finish
Ticn
Hardened (H) Compatibility
No
Shank Type
Weldon
List Number
6ANR
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
Yes
End Mill Material
High Speed Steel
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Finish - Machining
TiCN
Measurement System
Inch
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Series
HSS Roughers

Description

Roughing End Mill, 0.5 in Milling Dia., High Speed Steel, Non-Coolant Through, Weldon Flat, Inch, 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.