Zoro Homepage
This item is Discontinued.
Widia Cor Cham End Mill, 3/4" Dia, 1-5/8" Cut 620W19077

Cor Cham End Mill, 3/4" Dia, 1-5/8" Cut (Discontinued)

  • Mfr # 620W19077
  • Zoro # G0126793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620W19077
Zoro #
G0126793
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
3 7/8 in
Shank Dia.
3/4 in
Length of Cut
1 5/8 in
Milling Diameter
3/4"
Dimension Type
Decimal inch
Neck Length
0 in
Milling Dia.
3/4 in
Chamfer Width
0.0390 in

Description

Corner Chamfer End Mill, 3/4 in Milling Dia., Cobalt, Non-Coolant Through, Weldon Flat, Fractional Inch, 0.0390 in, 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.