Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor Rad End Mill, 1-1/4", Carb, 1/4" rad

  • Mfr # 7VCE32FDL32

  • Zoro # G3619139


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Corner Radius
0.25 in
Milling Diameter
1-1/4"
End Mill Material
Carbide
Number of Flutes
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7VCE32FDL32
Zoro #
G3619139
UPC #
4056544279781
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Corner Radius
0.25 in
Milling Diameter
1-1/4"
Shank Dia.
1 1053/5000 in
Milling Dia.
1.25 in
Overall Length
111 7/10 in
Length of Cut
1.875 in
Depth of Cut
1-7/8

Details

End Mill Material
Carbide
Number of Flutes
7
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
AlTiN
Grade
WS15PE
List Number
7VCE
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Helix Angle
38 Degrees
End Mill Application
Finishing
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WS15PE
Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, M, P, S
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 1.25 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.25 in, 1.875 in, 111 7/10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.