Zoro Homepage

Cor Rad End Mill, 1", Carb, 0.0300" rad

  • Mfr # 4XCT25BDL25

  • Zoro # G3619434


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Corner Radius
0.03 in
Milling Diameter
1"
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XCT25BDL25
Zoro #
G3619434
UPC #
4056544270672
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Corner Radius
0.03 in
Milling Diameter
1"
Shank Dia.
4803/5000 in
Milling Dia.
1 in
Length of Cut
1.5 in
Overall Length
88 3/5 in
Depth of Cut
1-1/2

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.03 in, 1.5 in, 88 3/5 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.