Zoro Homepage

Cor Rad End Mill, 10.00mm, Carb, 0.50mm rad

  • Mfr # 49N91001R4ET

  • Zoro # G3620335


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Corner Radius
0.5 mm
Milling Diameter
10.00mm
End Mill Material
Carbide
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49N91001R4ET
Zoro #
G3620335
UPC #
4061779067959
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Corner Radius
0.5 mm
Milling Diameter
10.00mm
Shank Dia.
10 mm
Overall Length
72 mm
Length of Cut
22 mm
Milling Dia.
10 mm

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
Item
Roughing End Mill
End Mill Application
Roughing
Helix Angle
40 Degrees
Cutting Direction
Right Hand
List Number
49N9
End Mill Style
Corner-Radius
Series
Roughers
Measurement System
Metric
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
Bright (Uncoated)
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Max. Helix Angle
40 Degrees

Description

Roughing End Mill, 10 mm Milling Dia., Carbide, Non-Coolant Through, Straight, Metric, 0.5 mm, 22 mm, 72 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.