Zoro Homepage

Cor Rad End Mill, 1/2", Carb, 0.0300" rad

  • Mfr # 4XCT13BDL12

  • Zoro # G3619793


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Corner Radius
0.03 in
Milling Diameter
1/2"
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XCT13BDL12
Zoro #
G3619793
UPC #
4056544269119
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Corner Radius
0.03 in
Milling Diameter
1/2"
Shank Dia.
4803/10000 in
Length of Cut
0.75 in
Milling Dia.
0.5 in
Overall Length
43 3/5 in
Depth of Cut
3/4

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.03 in, 0.75 in, 43 3/5 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.