Cor Rad End Mill, 1/2", Carb, 0.0600" rad
- Mfr # 4K4213075C
- Zoro # G3833825
product price:Â
$
48.59
/ea
Key Features
Measurement System
Inch
Milling Diameter
1/2"
Overall Length
2 1/2 in
Number of Flutes
2
End Mill Style
Corner-Radius
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4K4213075C
- Zoro #
- G3833825
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Milling Diameter
- 1/2"
- Overall Length
- 2 1/2 in
- Length of Cut
- 0.625 in
- Corner Radius
- 0.06 in
- Shank Dia.
- 1/2 in
- Milling Dia.
- 0.5 in
- Dimension Type
- Decimal inch
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.06 in, 0.625 in, 2 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.