Zoro Homepage

Cor Rad End Mill, 12.00mm, Carb, 0.50mm rad

  • Mfr # 49N91201R5ET

  • Zoro # G3620399


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Corner Radius
0.5 mm
Milling Diameter
12.00mm
End Mill Material
Carbide
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49N91201R5ET
Zoro #
G3620399
UPC #
4061779068109
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Corner Radius
0.5 mm
Milling Diameter
12.00mm
Shank Dia.
12 mm
Overall Length
83 mm
Length of Cut
26 mm
Milling Dia.
12 mm

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
Item
Roughing End Mill
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
Helix Angle
40 Degrees
End Mill Application
Roughing
List Number
49N9
Measurement System
Metric
Series
Roughers
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Finish - Machining
Bright (Uncoated)
Drilling Tool Configuration
Individual
Material Grade - Machining
Bright (Uncoated)
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Max. Helix Angle
40 Degrees

Description

Roughing End Mill, 12 mm Milling Dia., Carbide, Non-Coolant Through, Straight, Metric, 0.5 mm, 26 mm, 83 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.