Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor Rad End Mill, 12.00mm, Carb, 1.50mm rad

  • Mfr # 4777120R5TK

  • Zoro # G3619495


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
12.00mm
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4777120R5TK
Zoro #
G3619495
UPC #
4059782893863
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Corner Radius
1.5 mm
Milling Diameter
12.00mm
Shank Dia.
12 mm
Milling Dia.
12 mm
Length of Cut
26 mm
Overall Length
83 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
WP15PE
Cutting Direction
Right Hand
End Mill Application
Finishing
List Number
4777
Item
Corner Radius End Mill
Helix Angle
38 Degrees
End Mill Style
Corner-Radius
Coolant Fed
Non-Coolant Through
Finish - Machining
AlTiN
Series
VariMill I(TM)
Material - Machining
Carbide
Measurement System
Metric
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
WP15PE
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 1.5 mm, 26 mm, 83 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.