Zoro Homepage

Cor Rad End Mill, 16.00mm, Carb, 0.50mm rad

  • Mfr # 47N7160R6TE

  • Zoro # G3807025


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Corner Radius
0.5 mm
Milling Diameter
16.00mm
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47N7160R6TE
Zoro #
G3807025
UPC #
4059782970755
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Corner Radius
0.5 mm
Milling Diameter
16.00mm
Shank Dia.
16 mm
Milling Dia.
16 mm
Length of Cut
32 mm
Overall Length
92 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
ALTIN-MT
Helix Angle
38 Degrees
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
List Number
47N7
End Mill Application
Finishing
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Finish - Machining
AlTiN
Material - Machining
Carbide
Series
VariMill I(TM)
Measurement System
Metric
Shank Type - Machining
Straight
Material Grade - Machining
AlTiN-MT
Drilling Tool Configuration
Individual
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 16 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.5 mm, 32 mm, 92 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.