Zoro Homepage

Cor Rad End Mill, 16.00mm, Carb, 0.50mm rad

  • Mfr # 4U50M160R6TE

  • Zoro # G3806203


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Corner Radius
0.5 mm
Milling Diameter
16.00mm
End Mill Material
Carbide
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4U50M160R6TE
Zoro #
G3806203
UPC #
4059782487369
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Corner Radius
0.5 mm
Milling Diameter
16.00mm
Shank Dia.
16 mm
Length of Cut
16 mm
Milling Dia.
16 mm
Overall Length
92 mm

Details

End Mill Material
Carbide
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
ALTIN-MT
Helix Angle
45 Degrees
Item
Roughing End Mill
End Mill Application
Roughing
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
List Number
4U50
Finish - Machining
AlTiN
Material - Machining
Carbide
Spiral Direction
Right Hand
Series
Roughers
Measurement System
Metric
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Material Grade - Machining
AlTiN-MT
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Max. Helix Angle
45 Degrees

Description

Roughing End Mill, 16 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.5 mm, 16 mm, 92 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.