Zoro Homepage

Cor Rad End Mill, 16.00mm, Carb, 0.75mm rad

  • Mfr # 4U401601DL16

  • Zoro # G3619233


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Corner Radius
0.75 mm
Milling Diameter
16.00mm
End Mill Material
Carbide
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4U401601DL16
Zoro #
G3619233
UPC #
4056544470096
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Corner Radius
0.75 mm
Milling Diameter
16.00mm
Shank Dia.
15.5 mm
Milling Dia.
16 mm
Length of Cut
24 mm
Overall Length
56 mm
Depth of Cut
24.00mm

Details

End Mill Material
Carbide
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
AlTiN
Grade
WS15PE
End Mill Application
Roughing
List Number
4U40
Item
Roughing End Mill
Cutting Direction
Right Hand
Helix Angle
45 Degrees
End Mill Style
Corner-Radius
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Finish - Machining
AlTiN
Material Grade - Machining
WS15PE
Measurement System
Metric
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Primary Material Application ISO Code
H
Primary Material Application
Hardened Steel
Max. Helix Angle
45 Degrees
Series
Roughers

Description

Roughing End Mill, 16 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.75 mm, 24 mm, 56 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.