Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor Rad End Mill, 16.00mm, Carb, 1.00mm rad

  • Mfr # 49N91601R6JT

  • Zoro # G3619419


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Corner Radius
1 mm
Milling Diameter
16.00mm
End Mill Material
Carbide
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49N91601R6JT
Zoro #
G3619419
UPC #
4061779068253
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Corner Radius
1 mm
Milling Diameter
16.00mm
Shank Dia.
16 mm
Length of Cut
32 mm
Overall Length
92 mm
Milling Dia.
16 mm

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
Helix Angle
40 Degrees
Item
Roughing End Mill
End Mill Style
Corner-Radius
List Number
49N9
Cutting Direction
Right Hand
End Mill Application
Roughing
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Material - Machining
Carbide
Spiral Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Series
Roughers
Measurement System
Metric
Material Grade - Machining
Bright (Uncoated)
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Max. Helix Angle
40 Degrees

Description

Roughing End Mill, 16 mm Milling Dia., Carbide, Non-Coolant Through, Straight, Metric, 1 mm, 32 mm, 92 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.