Cor Rad End Mill, 16.00mm, Carb, 4.00mm rad

  • Mfr # 57NC160R6TQ

  • Zoro # G3808489


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Corner Radius
4 mm
Milling Diameter
16.00mm
End Mill Material
Carbide
Number of Flutes
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57NC160R6TQ
Zoro #
G3808489
UPC #
4061779033756
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Corner Radius
4 mm
Milling Diameter
16.00mm
Shank Dia.
16 mm
Overall Length
100 mm
Milling Dia.
16 mm
Length of Cut
32 mm

Details

End Mill Material
Carbide
Number of Flutes
7
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
WS15PE
Item
Corner Radius End Mill
List Number
57NC
End Mill Style
Corner-Radius
Helix Angle
38 Degrees
Cutting Direction
Right Hand
End Mill Application
Finishing
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Finish - Machining
AlTiN
Series
VariMill II(TM)
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
WS15PE
Primary Material Application ISO Code
H, S
Primary Material Application
Hardened Steel, Nickel, Titanium
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 16 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 4 mm, 32 mm, 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.