Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor Rad End Mill, 16.00mm, Carb, rad

  • Mfr # 47N7160C6W

  • Zoro # G3807621


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
16.00mm
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47N7160C6W
Zoro #
G3807621
UPC #
4059782970618
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
16.00mm
Shank Dia.
16 mm
Length of Cut
32 mm
Overall Length
92 mm
Milling Dia.
16 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
ALTIN-MT
List Number
47N7
Helix Angle
38 Degrees
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
End Mill Application
Finishing
Shank Type - Machining
Weldon Flat
Finish - Machining
AlTiN
Material - Machining
Carbide
Measurement System
Metric
Series
VariMill I(TM)
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Material Grade - Machining
AlTiN-MT
Drilling Tool Configuration
Individual
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 16 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Metric, 32 mm, 92 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.