Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor Rad End Mill, 20.00mm, Carb, 0.50mm rad

  • Mfr # 47N7200R7TE

  • Zoro # G3807411


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Corner Radius
0.5 mm
Milling Diameter
20.00mm
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47N7200R7TE
Zoro #
G3807411
UPC #
4059782971172
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Corner Radius
0.5 mm
Milling Diameter
20.00mm
Shank Dia.
20 mm
Milling Dia.
20 mm
Overall Length
104 mm
Length of Cut
38 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
ALTIN-MT
End Mill Application
Finishing
List Number
47N7
Item
Corner Radius End Mill
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
Helix Angle
38 Degrees
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Measurement System
Metric
Finish - Machining
AlTiN
Series
VariMill I(TM)
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
AlTiN-MT
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 20 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.5 mm, 38 mm, 104 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.