Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor Rad End Mill, 20.00mm, Carb, 1.00mm rad

  • Mfr # 57N8200R7TJ

  • Zoro # G3619120


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
20.00mm
End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57N8200R7TJ
Zoro #
G3619120
UPC #
4059782923560
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Corner Radius
1 mm
Milling Diameter
20.00mm
Shank Dia.
20 mm
Length of Cut
38 mm
Overall Length
115 mm
Milling Dia.
20 mm

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Grade
ALTIN-MT
Helix Angle
38 Degrees
Cutting Direction
Right Hand
Item
Corner Radius End Mill
List Number
57N8
End Mill Style
Corner-Radius
End Mill Application
Finishing
Spiral Direction
Right Hand
Material - Machining
Carbide
Series
VariMill II(TM)
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drilling Tool Configuration
Individual
Material Grade - Machining
AlTiN-MT
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 20 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 1 mm, 38 mm, 115 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.