Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor Rad End Mill, 25.00mm, Carb, 2.00mm rad

  • Mfr # 577C250R8TM

  • Zoro # G3808084


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Corner Radius
2 mm
Milling Diameter
25.00mm
End Mill Material
Carbide
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577C250R8TM
Zoro #
G3808084
UPC #
4059782963603
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Corner Radius
2 mm
Milling Diameter
25.00mm
Shank Dia.
25 mm
Length of Cut
45 mm
Overall Length
121 mm
Milling Dia.
25 mm

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
WP15PE
Item
Corner Radius End Mill
List Number
577C
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
Helix Angle
38 Degrees
End Mill Application
Finishing
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
AlTiN
Series
VariMill II(TM)
Spiral Direction
Right Hand
Material Grade - Machining
WP15PE
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, K, M, P
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 25 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 2 mm, 45 mm, 121 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.