Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor Rad End Mill, 25.00mm, Carb, 3.00mm rad

  • Mfr # 57N8250R8TP

  • Zoro # G3619653


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
25.00mm
End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57N8250R8TP
Zoro #
G3619653
UPC #
4059782924406
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Corner Radius
3 mm
Milling Diameter
25.00mm
Shank Dia.
25 mm
Overall Length
135 mm
Length of Cut
45 mm
Milling Dia.
25 mm

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Grade
ALTIN-MT
End Mill Style
Corner-Radius
End Mill Application
Finishing
Helix Angle
38 Degrees
Item
Corner Radius End Mill
Cutting Direction
Right Hand
List Number
57N8
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Finish - Machining
AlTiN
Material - Machining
Carbide
Series
VariMill II(TM)
Drilling Tool Configuration
Individual
Material Grade - Machining
AlTiN-MT
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 25 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 3 mm, 45 mm, 135 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.