Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor Rad End Mill, 3/4", Carb, 0.0300" rad

  • Mfr # 5V2E19007BT

  • Zoro # G3808750


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Corner Radius
0.03 in
Milling Diameter
0.7500"
End Mill Material
Carbide
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5V2E19007BT
Zoro #
G3808750
UPC #
4059782989825
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Corner Radius
0.03 in
Milling Diameter
0.7500"
Shank Dia.
3/4 in
Length of Cut
3.25 in
Overall Length
6 in
Milling Dia.
0.75 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
WS15PE
End Mill Application
Finishing
List Number
5V0E
Helix Angle
38 Degrees
Item
Corner Radius End Mill
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Series
VariMill II ER
Finish - Machining
AlTiN
Material - Machining
Carbide
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Drilling Tool Configuration
Individual
Material Grade - Machining
WS15PE
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Max. Helix Angle
38 Degrees
Secondary Material Application ISO Code
H, M, P
Flute Type
Spiral
Flute Spacing
Variable
Secondary Material Application
Hardened Steel, Stainless Steel, Steel

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.03 in, 3.25 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.